Abbotsford
SIE52PP2A2A

SIEMENS 52PP2A2A P/B PUSH/PULL MUSH RED120V 1NO-1NC

Price $588.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:52PP2A2A

Description

30mm Command/52, Chrome Finish Heavy Duty,Watertight/Oiltight Complete Metal Unit Push-Pull Operator Non-Illuminated Mushroom Head Cap Small 1.73" (44 mm) Metal, Anodized Red 2 Position Maintained, Pull-to-Release with 1 N.O. - 1 N.C. Heavy Duty Contacts, A600/P600 UL Listed, CSA Certified NEMA 1,3,3R,4,4X,12,13 & Automotive Standards

Specifications

Brand Name Siemens Sub Brand Command/52
Item Name Pushbutton Type 2-Position, Non-Illuminated
Nominal Diameter 30 mm Action DP
Contact Configuration 1 NO, 1 NC Contact Rating A600 / P600
Lamp Voltage 600 VAC/VDC Amperage Rating 10 A
Operating Cycles 300000 Degree of Protection IP20, IP66
Lens Type Round Base Material Metal
Mounting Type Lock Nut Temperature Rating -35 to 70 °C
Standards UL E22655, CSA LR6535 Application For Magnetic Controllers to Control the Starting and Stopping of Motors
UPC 662643854398

Packages

1 - UNIT - 1