Abbotsford
SIE52PR8W2A

SIEMENS CANADA LTD 52PR8W2A TWIST RELEASE MUSH RED2 POS

Price $481.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:52PR8W2A

Description

30mm Command/52, Chrome Finish Heavy Duty,Watertight/Oiltight Complete Metal Unit Twist-to-Release Operator Non-Illuminated Mushroom Head Cap Small 1.79" (45 mm) Plastic Cap, Red 2 Position Maintained, Twist-to-Release with 1 N.O. - 1 N.C. Heavy Duty Contacts, A600/P600 UL Listed, CSA Certified NEMA 1,3,3R,4,4X,12,13 & Automotive Standards

Specifications

Brand Name Siemens Sub Brand Pilot Devices
Item Name Pushbutton Switch Type 2-Position, Heavy-Duty, Non-Illuminated, Oiltight, Twist-to-Release
Nominal Diameter 30 mm Action Maintained
Contact Configuration 1 NO, 1 NC Contact Rating 10 A at 600 VAC
Enclosure Type NEMA 1, 3, 3R, 4, 4X, 12, 13 Color Red
Amperage Rating 12 - 60 A Degree of Protection IP20, IP66
Bezel Material Die-Cast Zinc Temperature Rating -35 to 70 °C
Standards CSA Certified, UL Listed UPC 662643784725

Packages

1 - UNIT - 1