Abbotsford
SIE52AABA

SIEMENS CANADA LTD 52AABA PROTECTIVE BOOTCL52 CLEAR

Price $72.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:52AABA

Description

Boot covers the flush or raised push button operator so that ice or other foreign substances cannot interfere with button operation.

Specifications

Brand Name Siemens Sub Brand Pilot Devices
Item Name Protective Boots Material Silicone
Type Class 52, Non-Illuminated Temperature Rating -35 to 70 °C
Mounting Lock Nut For Use With Class 52 Flush Pushbuttons
Standards CSA LR-6535, UL E22655 Application For Protection from Ice and Foreign Substances from Interfering with Button Operation
UPC 783087093010

Packages

1 - UNIT - 1