Abbotsford
SIE3SU19000FA100AA0

SIEMENS 3SU19000FA100AA0 SEALING PLUG 22mm BLK

Price $12.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SU19000FA100AA0

Description

SIRIUS ACT Sealing plug for use with spare round command points.

Specifications

Brand Name Siemens Sub Brand Sirius Act
Item Name Sealing Plug Material Plastic
Color Black Type Round
For Use With Spare Round Command Points Standards IP66, IP67, IP69, IP69K
UPC 804766079603

Packages

1 - UNIT - 1