Abbotsford
GECP9CEM4VL

ABB ELECTRIFICATION CANADA INC P9CEM4VL OPER CHROME 40mm

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P9CEM4VL

Description

Illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. Momentary operator. Mushroom head. 10 A at 600 VAC, 2.5 A at 300 VDC. 40 mm diameter head size. Round polished chrome operator style.

Specifications

Brand Name GE Item Name Illuminated Pushbutton Operator
Type Heavy-Duty, Watertight/Oiltight Nominal Diameter 22.5 mm
Actuator Mushroom Action Momentary
Color Green Series/Model P9 Series
Head Material Polished Chrome Enclosure Type NEMA 1, 3, 3R, 4, 4X, 12, 13
Standards CSA Certified, UL Listed Application Industrial Applications
UPC 783166575802

Packages

1 - UNIT - 1