Abbotsford
GECP9CPNNS

ABB ELECTRIFICATION CANADA INC P9CPNNS OPER EXTEND BLKNON-ILLUM 22.5mm

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P9CPNNS

Description

Specifications

Brand Name GE Item Name Non-Illuminated Push Button Operator
Nominal Diameter 22 mm Actuator Extended Button
Action Momentary Color Black/Polished Chrome
Degree of Protection IP66 Head Material Polyamide/Acetal
Base Material Metal Enclosure Type NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13
Standards CSA Certified, UL Listed UPC 017018900109

Packages

1 - UNIT - 1