Abbotsford
GECP9CPLASD

ABB ELECTRIFICATION CANADA INC P9CPLASD OPER EXTEND ILLUM ORGROUND DIFFUSED

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P9CPLASD

Description

Illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Orange lens. Extended standard pushbutton type. Round polished chrome operator style. Diffused lens type.

Specifications

Brand Name GE Item Name Illuminated Pushbutton Operator
Type Heavy-Duty, Watertight/Oiltight Nominal Diameter 22.5 mm
Color Orange Series/Model P9 Series
Degree of Protection IP66 Head Material Polished Chrome
Mounting Type Flush Standards CSA Certified, UL Listed
Application Industrial Applications UPC 017018905050

Packages

1 - UNIT - 1