Abbotsford
GECP9CPLBSD

ABB ELECTRIFICATION CANADA INC P9CPLBSD Illuminated Push Button Operator

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P9CPLBSD

Description

Illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Red lens. Extended standard pushbutton type. Round polished chrome operator style. Diffused lens type.

Specifications

Brand Name Emerson Item Name Illuminated Push Button Operator
Nominal Diameter 22.5 mm Actuator Extended Button
Action Momentary Color White
Series/Model P9 Degree of Protection IP66
Head Material Plastic Base Material Metal
Mounting Type Screw Clamp Temperature Rating -13 to 158 °F
Environmental Conditions 50% RH at 23 °C, 83% RH at 23 °C Wet, 92% RH at 40 °C Hot Wet, 83 - 92% at 23 - 40 °C Variable Wet For Use With Heavy Duty 22.5 mm Watertight/Oiltight Push Buttons
Standards UL Listed, CSA Certified, NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 UPC 017018905074

Packages

1 - UNIT - 1