Abbotsford
GECP9CPLGSD

ABB ELECTRIFICATION CANADA INC P9CPLGSD OPER EXTEND ILLUM YELROUND DIFFUSED

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P9CPLGSD

Description

Illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Yellow lens. Extended standard pushbutton type. Round polished chrome operator style. Diffused lens type.

Specifications

Brand Name GE Item Name Illuminated Push Button Operator
Type Heavy-Duty, Watertight/Oiltight, Round Nominal Diameter 22-1/2 mm
Actuator Extended Button Action Momentary
Color Yellow/Polished Chrome Degree of Protection IP66
Head Material Plastic Base Material Metal
Enclosure Type NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 UPC 783166575659

Packages

1 - UNIT - 1