Abbotsford
GECP9CPLRSD

ABB ELECTRIFICATION CANADA INC P9CPLRSD OPER EXTEND ILLUM REDROUND DIFFUSED

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P9CPLRSD

Description

Specifications

Brand Name GE Item Name Illuminated Push Button Operator
Type Round Nominal Diameter 22 mm
Actuator Extended Button Action Momentary
Color Red/Chrome Degree of Protection IP66
Head Material Plastic Base Material Metal
Enclosure Type NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 UPC 017018905012

Packages

1 - UNIT - 1