Abbotsford
GECP9XPNVG

ABB ELECTRIFICATION CANADA INC P9XPNVG OPER 22.5mm 10A GRE

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P9XPNVG

Description

Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Green lens. Flush standard pushbutton type. Round engineered plastic operator style.

Specifications

Brand Name GE Item Name Non-Illuminated Pushbutton
Type Heavy-Duty Nominal Diameter 22.5 mm
Actuator Flush Color Green
Head Material Plastic Mounting Type Base, Panel
UPC 017018850022

Packages

1 - UNIT - 1