Abbotsford

CHUBB FIRE & SECUIRTY CANADA 852 P/B WP FLUSH SCH

Inventory
Unavailable for order
Manufacturer:CHUBB FIRE & SECUIRTY CANADA
Manufacturer #:852

Description

The 852 flush weatherproof push button features an 850 push button with a weatherproof diaphragm enclosing the mechanism. The 4 11/16 (119mm) x 2 7/8 (73mm) wall plate has a rubber gasket for weather tight integrity. For flush mount, exterior, high voltage use.

Specifications

Brand Name Edwards-Signals Item Name Push Button
Type Weatherproof Action Momentary
Color Satin Chrome, Black Contact Configuration NO
Base Material Metal Mounting Type Screw/Locknut
Dimensions 4-11/16 x 2-7/8 in UPC 782640260807

Packages

1 - UNIT - 1