Abbotsford
SIE3SU11502BF601BA0

SIEMENS CANADA LTD 3SU11502BF601BA0 SEL SWITCH 2 POS 22mmILLUM WHI WITH HOLDER

Price $48.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3SU11502BF601BA0

Description

Selector switch, illuminable, 22 mm, round, metal, shiny, white, selector switch, short, 2 switch positions O-I, latching, actuating angle 90°, 10:30h/13:30h, with holder, 1 NO, screw terminal

Specifications

Brand Name Siemens Sub Brand Pilot Devices
Item Name Illuminated Selector Switch Number of Positions 2
Action Maintained Actuator Type Short Handle
Contact Configuration 1 NO Color White
Terminal Type Screw Standards RoHS Compliant
UPC 804766072222

Packages

1 - UNIT - 1