Abbotsford
SIE3SU11502BL601NA0

SIEMENS 3SU11502BL601NA0 SEL SWITCH 3 POS 22mmILLUM WHI WITH HOLDER

Price $66.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SU11502BL601NA0

Description

Selector switch, illuminable, 22 mm, round, metal, shiny, white, selector switch, short, 3 switch positions I-O-II, latching, actuating angle 2x45°, 10:30h/12h/13:30h, with holder, 1 NO, 1 NO, screw terminal

Specifications

Brand Name Siemens Sub Brand Pilot Devices
Item Name Illuminated Selector Switch Number of Positions 3
Action Maintained Actuator Type Short Handle
Contact Configuration 1 NO Color White
Terminal Type Screw Standards RoHS Compliant
UPC 804766072260

Packages

1 - UNIT - 1