Abbotsford
GECP9CSCZ3C95

ABB ELECTRIFICATION CANADA INC P9CSCZ3C95 SEL SW 3 POS CENTER

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P9CSCZ3C95

Description

Non-illuminated heavy-duty watertight/oil-tight 22.5 mm selector switch. 10 A at 600 VAC, 2.5 A at 300 VDC. Key operated. 3-position. Polished chrome style. Spring return left and right to centre release type. Z cam. Centre key removal. 95 key code.

Specifications

Brand Name GE Item Name Selector Switch
Type Heavy-Duty, Non-Illuminated, Watertight/Oiltight Size 22.5 mm
Voltage Rating 600 VAC, 300 VDC Amperage Rating 10 A, 2.5 A
Number of Positions 3 Actuator Type Spring-Return
Cam Z Cam Series/Model P9 Series
Degree of Protection IP66 Head Material Polished Chrome
Standards CSA Certified, UL Listed Application Industrial Applications
UPC 017018904671

Packages

1 - UNIT - 1