Abbotsford
GECP9CSVD0N

ABB ELECTRIFICATION CANADA INC P9CSVD0N SEL SW 2 POS MAINT

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P9CSVD0N

Description

Selector switch 2 position fixed long handle.

Specifications

Brand Name GE Item Name Non-Illuminated Selector Switch
Size 22.5 mm Number of Positions 2
Action Maintained, 90° Left/Right Cam D
NEMA Rating NEMA 4, 4X, 13 Color Black
Series/Model P9 Bezel Material Chrome Metal
UPC 017018903704

Packages

1 - UNIT - 1