Abbotsford
GECP9CSVI0N

ABB ELECTRIFICATION CANADA INC P9CSVI0N SEL SW 2 POS BLKLEV

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P9CSVI0N

Description

Non-illuminated 2-position lever operated selector switch for pilot and signalling device. Round polished chrome operator style. Maintained release type. U cam. Black lever.

Specifications

Brand Name GE Item Name Selector Switch
Type Heavy-Duty, Non-Illuminated, Watertight/Oiltight Size 22 mm
Voltage Rating 600 VAC, 300 VDC Amperage Rating 10 A
Number of Positions 2 Action Maintained
Cam U Cam Series/Model P9 Series
Degree of Protection IP66 Head Material Polished Chrome
Standards CSA Certified, UL Listed Application Industrial Applications
UPC 017018903711

Packages

1 - UNIT - 1