Abbotsford
SIE52SA2ACB

SIEMENS CANADA LTD 52SA2ACB Non-Illuminated Selector Switch 2 Positions Black

Price $247.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:52SA2ACB

Description

Non-illuminated 2-position selector switch. Chrome short-lever head type. Spring return from left function. White insert. A-cam.

Specifications

Brand Name Siemens Sub Brand Pilot Devices
Item Name Non-Illuminated Selector Switch Size 30 mm
Voltage Rating 600 VAC Amperage Rating 10 A
Number of Positions 2 Action Maintained/Momentary
Actuator Type Knob Cam A
NEMA Rating Type 1, 3, 3R, 4, 4X, 12, 13 Color Black
Mounting Type Panel Standards UL Listed, CSA Certified
UPC 783087099388

Packages

1 - UNIT - 1