Abbotsford
SIE52SX2ACB

SIEMENS 52SX2ACB SEL SW NEMA 4X ACAM 2POSBLK W/WH SHORT LEVER

Price $256.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:52SX2ACB

Description

Selector switch, metal, NEMA 4X Spring return from right Short lever, A Cam 2 position Operator only white insert Non-Illuminated UL file E22655 in Vol. 6 (7) Sec. 13 (2)

Specifications

Brand Name Siemens Sub Brand Pilot Devices
Item Name Non-Illuminated Selector Switch Number of Positions 2
Actuator Type Spring Return from Right Short Lever Cam A
NEMA Rating NEMA 4X Color Black/White
UPC 783087153530

Packages

1 - UNIT - 1