Abbotsford
SIE52SX2BBB

SIEMENS 52SX2BBB SEL SW NEMA 4X BCAM 3POSBLK/WH SHORT LEVER L-R

Price $256.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:52SX2BBB

Description

Selector switch, metal, NEMA 4X Spring return from left Short lever, B Cam 3 position Operator only white insert Non-Illuminated UL file E22655 in Vol. 6 (7) Sec. 13 (2)

Specifications

Brand Name Siemens Sub Brand Pilot Devices
Item Name Non-Illuminated Selector Switch Number of Positions 3
Actuator Type Spring Return from Left Short Lever Cam B
NEMA Rating NEMA 4X Color Black
UPC 783087153585

Packages

1 - UNIT - 1