Abbotsford
GEFEPXCPE205

INDUSTRIAL CONTROLS CANADA ULC EPXCPE205 PACSYSTEMS RSTi-ep BACKPLANE CONTROLLER

Price $2,733.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INDUSTRIAL CONTROLS CANADA ULC
Manufacturer #:EPXCPE205

Description

PACSystems™ RSTi-EP CPE205 Controller. Using the same high performance runtime and toolchain as the PACSystems RX3i large controller, the RSTi-EP CPE205 compact controller, delivers large Programmable Logic Controller (PLC) capability in a small, cost-effective, IIoT-ready form factor so machine manufacturers (OEMs) do not need to sacrifice performance for price. With security-by-design, open programming, and open communications built in, it simplifies connectivity to external analytics software platforms while reducing cost and complexity for OEMs and end users. The CPE205 handles up to 8 PROFINET devices, and up to 512 digital and 128 analog I/O.

Specifications

Brand Name GE Sub Brand PACSystems™
Item Name Controller Type Compact, Programmable, Automation, Backplane
Voltage Rating 24 VDC Data Rate 100/1000 Mbps
Memory 0.5 MB Communication Ports Ethernet, (2) RJ45, (1) RS-232
Series/Model CPE200 Interface (2) USB A2.0
Temperature Rating -40 to 70 °C

Packages

1 - UNIT - 1