Abbotsford
GEFEPXCPE210

INDUSTRIAL CONTROLS CANADA ULC EPXCPE210 RSTI-EP BCKPLNCTRL 1GBPSETH 1XRS-232SERIAL 1.0MB

Price $3,784.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INDUSTRIAL CONTROLS CANADA ULC
Manufacturer #:EPXCPE210

Description

PACSystems™ RSTi-EP CPE210 Controller. Using the same high performance runtime and toolchain as the PACSystems RX3i large controller, the RSTi-EP CPE210 compact controller, delivers large Programmable Logic Controller (PLC) capability in a small, cost-effective, IIoT-ready form factor so machine manufacturers (OEMs) do not need to sacrifice performance for price. With security-by-design, open programming, and open communications built in, it simplifies connectivity to external analytics software platforms while reducing cost and complexity for OEMs and end users. The CPE210 offers 1MB of user memory, handles up to 16 PROFINET devices, and up to 2048 digital and 32128 analog I/O.

Specifications

Brand Name GE Sub Brand PACSystems™
Item Name Controller Type Compact, Programmable, Automation, Backplane
Voltage Rating 24 VDC Data Rate 100/1000 Mbps
Memory 1 MB Communication Ports Ethernet, (2) RJ45, (1) RS-232
Series/Model CPE200 Interface (2) USB A2.0
Temperature Rating -40 to 70 °C

Packages

1 - UNIT - 1