Abbotsford
ELEWRSSLD192018BK

ELECTRON METAL A.I.G. INC WRSSLD-192018-BK 20"W X 8"D 20RU RACK

Price $459.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRON METAL A.I.G. INC
Manufacturer #:WRSSLD-192018-BK

Description

20x42.63x18 inch Wall mount swing-out relay rack. Light duty.

Specifications

Brand Name Electron Metal Item Name Relay Rack
Type Light-Duty, Swing-Out Material Steel
Mounting Wall Color/Finish Black
Dimensions 20 in W x 42.63 in H x 18 in D Includes Mounting Hardware
Application For 19 in Rackmount Equipment

Packages

1 - UNIT - 1