Abbotsford
GEFEP5111

INDUSTRIAL CONTROLS CANADA ULC EP-5111 1-Channel, High Speed Counter Module 1 Digital Outputs 24 VDC,

Price $918.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INDUSTRIAL CONTROLS CANADA ULC
Manufacturer #:EP-5111

Description

GE provides several RSTi-EP specialty modules, which can be used to meet specific needs in your system. Each module has a Module Status LED and each channel has a LED for visual indication of connectivity. The counter module EP-5111 can read one square-wave signal (1 channel) (for example, from an incremental encoder) with a maximum input frequency of 100 kHz. The 32-bit counter can count up or down within a predetermined range of values.

Specifications

Brand Name Emerson Item Name Counter Module
Type 1-Channel, High Speed Voltage Rating 24 VDC
Output 1 Digital Amperage Rating 0.5 A
Frequency Rating 100 kHz

Packages

1 - UNIT - 1