INDUSTRIAL CONTROLS CANADA ULC EP-1218 2-Wire, High Density, High Performance, Digital Input Module (8) Point Inputs 24 VDC,
Description
GE provides a range of RSTi-EP digital input modules with 4, 8 or 16 inputs, which are primarily used to receive binary control signals from sensors, transmitters, switches or proximity switches. Their flexible design allows them to meet your demands with reserve potential.
Specifications
| Brand Name | Emerson | Item Name | Input Module |
| Type | 2-Wire, High Density, High Performance, Digital | Voltage Rating | 24 VDC |
| Input | (8) Point | Interface | RSTi-EP System Bus |
| Dimensions | 0.45 in W x 2.99 in D x 4.72 in H | Amperage Rating | 15 mA Per Channel |
| Transfer Rate | 48 Mbps | Connection | (2) RJ45 |
| Mounting Type | DIN Rail | Degree of Protection | IP20 |
| Temperature Rating | -20 to 60 °C | Environmental Conditions | 5 - 95% Non-Condensing Air Humidity |
| For Use With | RSTi-EP Network Adapter | Standards | UL Listed, Zone 2 CE Certified, ATEX Approved |
| Application | For Industrial Internet Applications |
Packages
| 1 - UNIT - 1 |