Abbotsford
GEFEP2614

INDUSTRIAL CONTROLS CANADA ULC EP-2614 RSTI-EP DIGITAL OUT4 POINT POSITIVE

Price $312.11 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INDUSTRIAL CONTROLS CANADA ULC
Manufacturer #:EP-2614

Description

PACSystems™ RSTi-EP Digital Output, 4 Points, Positive Logic 24VDC, 2.0A, 2,3, or 4 Wire. The RSTi-EP remote I/O system is ideal for Industrial Internet applications. It features an extended operating temperature range, enhanced diagnostics, plug-and-play connectivity and high channel density. Support for PROFINET RT, PROFIBUS, Modbus TCP and EtherCAT. Extended operating temperature range, enhanced diagnostics. High-speed system bus reads up to 256 DI/DOs in 20 mS. DIN rail mounted. Plug-and-Play Installation.

Specifications

Brand Name GE Sub Brand PACSystems™
Item Name Output Module Type 2.3 or 4-Wire, Positive Logic, Digital
Voltage Rating 20.4 - 28.8 VDC Output 4-Point
Interface PROFINET, PROFIBUS DP, Modbus/TCP, EtherCAT, Ethernet/IP Dimensions 0.45 in W x 2.99 in D x 4.72 in H
Series/Model RSTi-EP Amperage Rating 8 - 20 mA
Response Time 20 Millisecond Transfer Rate 48 Mbps
Connection RJ45 Mounting Type DIN Rail
Degree of Protection IP20 Temperature Rating -20 to 60 °C
Environmental Conditions 5 - 95% Non-Condensing Air Humidity, -40 to 85 °C Storage Temperature For Use With RSTi-EP Network Adapter
Standards ATEX Zone 2 Certified, CCC Certified, CE Certified, TUV SIL3 Certified, UL Listed, UL Hazardous Location Class 1 Division 2 Listed Application For Industrial Internet Applications

Packages

1 - UNIT - 1