INDUSTRIAL CONTROLS CANADA ULC EP-3164 2, 3, or 4-Wire, High Density, High Performance, Analog Input Module (4) Channels Inputs 20.4 - 28.8 V Input, 2 - 10 V Output,
Description
GE Intelligent Platforms Analog Inputs 4 Channels Voltage/Current 16 Bits 2, 3, or 4 Wire.
Specifications
| Brand Name | Emerson | Item Name | Input Module |
| Type | 2, 3, or 4-Wire, High Density, High Performance, Analog | Voltage Rating | 20.4 - 28.8 V Input, 2 - 10 V Output |
| Input | (4) Channels | Interface | RSTi-EP System Bus |
| Dimensions | 0.45 in W x 2.99 in D x 4.72 in H | Amperage Rating | 0 - 20 mA, 4 - 20 mA |
| Resolution | 16-Bit | Response Time | < 50 Millisecond |
| Transfer Rate | 48 Mbps | Connection | (2) RJ45 |
| Mounting Type | DIN Rail | Degree of Protection | IP20 |
| Temperature Rating | -20 to 60 °C | Environmental Conditions | 5 - 95% Non-Condensing Air Humidity |
| For Use With | RSTi-EP Network Adapter | Standards | UL Listed, Zone 2 CE Certified, ATEX Approved |
| Application | For Industrial Internet Applications |
Packages
| 1 - UNIT - 1 |