Abbotsford
GEFEP3704

INDUSTRIAL CONTROLS CANADA ULC EP-3704 Analog, 2/3/4-Wire Input Module 20.4 - 28.8 V,

Price $1,009.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INDUSTRIAL CONTROLS CANADA ULC
Manufacturer #:EP-3704

Description

GE provides a range of RSTi-EP analog input modules with 4 or 8 inputs and up to 16-bit resolution. The measurement range is defined by parameterization with an accuracy of 0.1% FSR with the exception of EP3124, which 0.25% FSR. The parameters for the measurement range can be individually set for each channel. The EP-3704 module can detect up to 4 analog resistance temperature detectors. The resolution is 16 bit per channel.

Specifications

Brand Name Emerson Item Name Input Module
Type Analog, 2/3/4-Wire Voltage Rating 20.4 - 28.8 V
Input 4 RTD, Pt100, Pt200, Pt500, Pt1000, Ni100, Ni120, Ni 200, Ni500, Ni1000, Cu10 Interface RSTi-EP System Bus
Dimensions 11.5 mm W x 76 mm D x 120 mm H Resolution 16 Bits
Transfer Rate 48 Mbps Temperature Rating -20 to 60 °C
Environmental Conditions -40 to 85 °C Storage Temperature, 5 - 95% Non-Condensing Relative Humidity

Packages

1 - UNIT - 1