Abbotsford
GEFST1218

INDUSTRIAL CONTROLS CANADA ULC ST-1218 Discrete, RSTi Output Module 8 Inputs 24 VDC,

Price $336.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INDUSTRIAL CONTROLS CANADA ULC
Manufacturer #:ST-1218

Description

Discrete I/O module.

Specifications

Brand Name Emerson Item Name Output Module
Type Discrete, RSTi Voltage Rating 24 VDC
Input 8 Dimensions 12 mm W x 70 mm D x 99 mm H
Amperage Rating 35 mA at 5 VDC Response Time 3 Millisecond
Connection Spring Clamp Terminal Block

Packages

1 - UNIT - 1