Abbotsford
GEFST2748

INDUSTRIAL CONTROLS CANADA ULC ST-2748 RSTi OUTPUT MOD

Price $768.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INDUSTRIAL CONTROLS CANADA ULC
Manufacturer #:ST-2748

Description

The modules are easily wired using the built-in spring clamp terminals. The field power is passed from one module to the next over the RSTi backplane reducing field wiring and simplifying the installation.

Specifications

Brand Name GE Item Name Digital Output Module
Type Discrete, Isolated Relay Voltage Rating 230 VAC
Output (8) Point Interface PROFIBUS or PROFINET Network Adapter
Communication Ports Ethernet-Based Slice Dimensions 24 mm W x 70 mm D x 99 mm H
Series/Model RSTi Amperage Rating 2 A
Response Time 10 Millisecond Mounting Type DIN Rail
Degree of Protection IP20 Temperature Rating -20 to 60 °C
Environmental Conditions 5 - 90% Non-Condensing Relative Humidity, 2000 m Operating Altitude For Use With PAC Systems RX3i Modbus Network Adapter
Standards Confirms to EN 61000-6-2:2005, Confirms to EN 61000-6-4:2007, UL/cUL Listed, CE Certified Application For Distributed Applications Such as Water/Wastewater, Process Control, Packaging and Assembly