ABB ELECTRIFICATION CANADA INC RL4RA022TJ GE Industrial Solution IEC Control Relay Relays & Timers - Control
Description
GE Industrial RL4RA022TJ 4-pole, 10 A control relay with 2 N.O/2 N.C. contacts and a 120 V 50/60 Hz AC coil. The RL4R can be mounted on standard 35 mm DIN rail and up to 4 poles of auxiliaries can be added totaling 8 poles for switching purposes.
Specifications
| Brand Name | GE | Item Name | IEC Control Relay |
| Series | RL4R | Voltage Rating | 110 V |
| Amperage Rating | 5/10 A | Frequency Rating | 50/60 Hz |
| Coil Rating | 120 - 600 VAC | Number of Poles | 4 |
| Contact Configuration | 2 NO, 2 NC | Terminal Connection | Threaded/Quick-Connect |
| Mounting | DIN Rail | Application | For Electrical Distribution and Control |
| UPC | 017018040232 |
Packages
| 1 - UNIT - 1 |