Abbotsford
FUDRIB01BDC

CD/M2 LIGHTWORKS RIB01BDC ENCLOSED RELAY 20 AMPSPDT CLASS 2 DRY

Price $149.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CD/M2 LIGHTWORKS
Manufacturer #:RIB01BDC

Description

Enclosed Relay 20 A, SPDT, Class 2 Dry Contact Input, 120 VAC power input.

Specifications

Brand Name Functional Devices Item Name Enclosed Relay
Type Class 2 Dry Series RIB
Voltage Rating 120 V Amperage Rating 42 mA
Coil Rating 120 VAC Contact Configuration SPDT
Load Rating 20 A Resistive at 277 VAC, 1110 VA Pilot Duty at 277 VAC, 770 VA Pilot Duty at 120 VAC, 20 A Ballast at 277 VAC, 16 A Electronic Ballast at 277 VAC (N/O), 10 A Tungsten at 120 VAC (N/O), 240 W Tungsten at 120 VAC (N/C), 2 hp at 277 VAC, 1 hp at 120 VAC Operating Cycles 10000000 Mechanical
Operate Time 1.8 sec Indicator Type LED
Temperature Rating -30 to 140 °F Dimensions 2.3 in L x 3.2 in W x 1.8 in H
Standards UL Listed, UL916, cUL Listed, CE Certified, RoHS Compliant

Packages

1 - UNIT - 1