Abbotsford
SIE3TX71113HC13C

SIEMENS 3TX71113HC13C RELAY 14 PIN SQUARE 4PDT6A 24VAC

Price $41.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3TX71113HC13C

Description

Plug-in Relay, Basic 14-pin Square Base 4PDT, 6A, 24VAC Uses Socket 3TX7144-1E5 or 3TX7144-4E5

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name General-Purpose Relay Voltage Rating 300 V
Amperage Rating 6 A Contact Configuration 4PDT-NO, NC
Coil Rating 24 VAC Connection Plug-In, 14-Pin
Contact Material Silver Alloy Mounting Socket
Degree of Protection IP40 UPC 754554938387

Packages

1 - UNIT - 1