Abbotsford
SIE3TX71121DF13C

SIEMENS CANADA LTD 3TX71121DF13C RELAY 8 PIN OCT DPDT10A 120VAC

Price $45.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3TX71121DF13C

Description

Plug-in Relay, Basic 8-pin Octal Base DPDT, 10A, 120VAC Uses Socket 3TX7144-1E2 or 3TX7144-4E2

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name General-Purpose Relay Voltage Rating 300 V
Coil Rating 120 VAC Contact Configuration DPDT
Amperage Rating 10 A Contact Material Silver Alloy
Degree of Protection IP40 Temperature Rating -40 to 85 °C
Standards RoHS Compliant, UL Listed UPC 754554970141

Packages

1 - UNIT - 1