Abbotsford
SIE3TX71121FC13C

SIEMENS 3TX71121FC13C RELAY 11 PIN OCT 3PDT10A 24VAC

Price $57.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3TX71121FC13C

Description

Plug-in Relay, Basic 11-pin Octal Base 3PDT, 10A, 24VAC Uses Socket 3TX7144-1E3 or 3TX7144-4E3

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name General-Purpose Relay Voltage Rating 300 V
Amperage Rating 10 A Response Time 20 Millisecond
Contact Configuration 3PDT Coil Rating 24 VAC
Connection Plug-In, 11-Pin Octal Contact Material Silver Alloy
Mounting Socket Degree of Protection IP40
Temperature Rating -40 to 85 °C Standards RoHS Compliant, UL Listed
UPC 754554970257

Packages

1 - UNIT - 1