Abbotsford
SIE3TX71145LC03

SIEMENS CANADA LTD 3TX71145LC03 RELAY 8 PIN SQUARE DPDT15A 24VDC LED FLAG

Price $54.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3TX71145LC03

Description

3TX71145LC03 Plug-in Relay, Premium LED, Mechanical Flag 8-pin Square Base DPDT, 15A, 24VDC Uses Socket 3TX7144-1E6 or 3TX7144-4E6

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name General-Purpose Relay Type Premium
Coil Rating 24 VDC Contact Rating 15 A
Contact Configuration DPDT Terminal Connection Plug-In
Frequency Rating 50/60 Hz Operating Cycles 10000
Indicator Type LED, Mechanical Dimensions 21 x 28 x 39 mm
Degree of Protection IP40 Temperature Rating -40 to 55 °C
Environmental Conditions -40 to 85 °C Storage Temperature Standards CSA Certified, UL Listed
UPC 754554760162

Packages

1 - UNIT - 1