Abbotsford
SIE3TX71155DC03C

SIEMENS CANADA LTD US2:3TX7115-5DC03C RELAY DPDT 10A 24VDC ICECUBE 8 PIN PLUG IN

Price $50.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:3TX7115-5DC03C

Description

Plug-in Relay, Basic 8-pin Square Base DPDT, 10A, 24VDC Uses Socket 3TX7144-1E4 or 3TX7144-4E4

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name General-Purpose Relay Voltage Rating 300 V
Amperage Rating 10 A Contact Configuration DPDT
Coil Rating 24 VDC Connection Plug-In, 8-Pin
Contact Material Silver Alloy Mounting Socket
Degree of Protection IP40 Temperature Rating -40 to 55 °C
UPC 754554969657

Packages

1 - UNIT - 1