Abbotsford
SIE3TX71155FB03C

SIEMENS CANADA LTD US2:3TX7115-5FB03C 3PDT, Ice Cube Plug-In Relay,16 Amp,12D

Price $66.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:3TX7115-5FB03C

Description

Plug-in Relay, Basic 11-pin Square Base 3PDT, 10A, 12VDC Uses Socket 3TX7144-1E4 or 3TX7144-4E4

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name General-Purpose Relay Voltage Rating 300 V
Amperage Rating 16 A Contact Configuration 3PDT
Coil Rating 12 VDC Connection Plug-In, 11-Pin
Contact Material Silver Alloy Mounting Socket
Degree of Protection IP40 Temperature Rating -40 to 55 °C
UPC 754554969732

Packages

1 - UNIT - 1