Abbotsford
SIE3TX71165NF13

SIEMENS CANADA LTD 3TX71165NF13 RELAY 11 PIN SQUARE 3PDT15A 120VAC LED FLAG

Price $50.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3TX71165NF13

Description

3TX71165NF13 Plug-in Relay, Premium LED, Mechanical Flag 11-pin Square Base 3PDT, 15A, 120VAC Uses Socket 3TX7144-4E8

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name General-Purpose Relay Voltage Rating 300 V
Amperage Rating 15 A Frequency Rating 50/60 Hz
Contact Configuration 3PDT Type Square Base, Premium
HP Rating 1/2, 3/4 hp Coil Rating 120 VAC
Connection Plug-In, 11-Pin Contact Material Silver Alloy
Mounting Socket Degree of Protection IP40
Temperature Rating -40 to 55 °C Dimensions 1.08 in W x 1.21 in D x 1.72 in H
UPC 754554869001

Packages

1 - UNIT - 1