Abbotsford
SIE3UG45121BR20

SIEMENS 3UG4512-1BR20 ANALOG PH FAIL MON RELAYPH FAIL 690V 50 60Hz AC2

Price $534.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3UG4512-1BR20

Description

Monitoring relay. Monitoring of phase sequence, phase failure and phase unbalance. AUTO-RESET, closed-circuit principle, unbalance threshold 10%. Snap-on mounting. Screw terminals. IP20 protection class. Operating temperature -25 to 60°C.

Specifications

Brand Name Siemens Sub Brand Function Relays
Item Name Monitoring Relay Type Auto-Reset
Voltage Rating 160 - 690 VAC Frequency Rating 50/60 Hz
Number of Poles 3 Terminal Connection Screw
Mounting Snap-On Degree of Protection IP20
Temperature Rating -25 to 60 °C UPC 754554931456

Packages

1 - UNIT - 1