Abbotsford
CARDIA53S72450A

CARLO GAVAZZI (CANADA) INC DIA53S72450A 1PH AC OVERCURRENTMONITORING RELAY 5-50A

Price $169.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI (CANADA) INC
Manufacturer #:DIA53S72450A

Description

1-phase AC overcurrent monitoring relay, input range 5-50 A AC, NPN-PNP open collector output, self-powered, 17.5 mm DIN-rail housing. Small current monitoring relay with built-in current transformer with adjustable set-point and integrated solid state output. Self-pow ered and 2-wire con nec tion for easy use. 12 mm hole for insulated cur rent carrying wire makes it suitable for most applications. For mounting on DIN rail. 17.5 mm wide housing suitable both for back and front panel mounting.

Packages

2 - UNIT - (2)