Abbotsford
CARDIB71CB235A

CARLO GAVAZZI (CANADA) INC DIB71CB235A CARLO_GAVAZZI DIB71CB235A RELAY CURRENT LEVEL 24-48V INPUT 115/230V OUTPUT 5A

Price $296.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI (CANADA) INC
Manufacturer #:DIB71CB235A

Description

DIB71 is a precise TRMS AC/DC over or under current (selectable by DIP-switch) monitoring relays. Direct mea suring or through current transformer. Owing to the built-in latch function, the ON-position of the relay output can be maintained. Inhibit function can be used to avoid relay operation when not desired (maintenance, transitions). The LED's indicate the state of the alarm and the output relay. Through the built-in shunt it is possible to moni tor loads up to 5 A AC/DC. 35.5 mm wide housing suit able both for back and front panel mounting

Packages

2 - UNIT - (2)