Abbotsford
ABBEF1927

ABB ELECTRIFICATION CANADA INC EF19-2.7 ELEC O/L 0.80-2.7A, CLASS 10E, 20E

Price $101.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:EF19-2.7

Description

3 poles electronic overload relay. 85 millimiters height x 59.3 millimiters depth x 44.4 millimiters width. Rated operational current 2.7 amperes.

Specifications

Brand Name ABB Item Name Overload Relay
Type Manual/Automatic Class Class 10E, 20E, 30E
Voltage Rating 600 VAC/VDC Auxiliary, 690 VAC Main Power Rating 58 W
Contact Configuration 1 NC, 1 NO Number of Poles 3
Series/Model EF19 Amperage Rating 0.8 - 2.7 A
Frequency Rating 50/60 Hz Wire Size 1/2 x 16-10 AWG Flexible, 1/2 x 16-10 AWG Stranded (Mains), 1/2 x 18-10 AWG Flexible, 1/2 x 18-10 AWG Stranded (Auxiliary)
Terminal Type Screw Dimensions 44.4 mm W x 29.3 mm D x 85 mm H
Mounting Direct Contactor Enclosure Type IP20
Temperature Rating -25 to 70 °C For Use With AF09, AF38 Block Contactors
Standards IEC/EN 60947-1, EN60947-4-1, EN60947-5-1, UL 60947-1, 60947-4-1 Listed Application Offers reliable protection for motors in the event of overload or phase failure
UPC 804325557689

Packages

1 - UNIT - 1