Abbotsford
SIE3RB20561FC2

SIEMENS CANADA LTD 3RB2056-1FC2 RELAY O/L 50-200A FOR S6

Price $570.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RB2056-1FC2

Description

SIRIUS Electronic overload relay. Overload, phase failure and unbalance protection. Internal power supply. Auxiliary contacts 1NO-1NC. Manual and automatic reset. Switch position indicator. Test function and self-monitoring. Screw terminal. Designed for mounting onto contactors and stand-alone installation. IP20 protection class. Operating temperature -25 to 60°C.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Electronic Overload Relay Contact Configuration 1 NO, 1 NC
Amperage Rating 50 - 200 A Terminal Type Screw
Temperature Rating -25 to 60 °C Standards RoHS Compliant
UPC 754554933825

Packages

1 - UNIT - 1