Abbotsford
SIE3RB20662GC2

SIEMENS CANADA LTD 3RB2066-2GC2 RELAY O/L 55-250A FORS10 S12

Price $673.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RB2066-2GC2

Description

Overload relay 55...250 A for motor protection Size S10/S12, Class 20E Contactor mounting/stand-alone installation Main circuit: busbar connection Auxiliary circuit: Screw terminal Manual-Automatic-Reset

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Electronic Overload Relay Type 3RB2 SS Overload Relay
Class Class 20 Voltage Rating 1000 V
Amperage Rating 55 - 250 A Terminal Type Screw
Frame Size S10/S12 Mounting Direct
Temperature Rating -25 to 60 °C Standards RoHS Compliant
Application Solid-state overload relay UPC 040892624489

Packages

1 - UNIT - 1