Abbotsford
SIE3RB30162SB0

SIEMENS CANADA LTD 3RB3016-2SB0 O/L RELAY ELEC 3-12A S00CL 20E CONT MNT SCREW

Price $220.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RB3016-2SB0

Description

Overload relay 3...12 A Electronic For motor protection Size S00, Class 20E Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Electronic Overload Relay Type 3RB2 SS Overload Relay
Class Class 20 Contact Configuration 1 NO, 1 NC
Number of Poles 3 Amperage Rating 3 - 12 A
Terminal Type Screw Frame Size S00
Mounting Direct Temperature Rating -25 to 60 °C
Standards RoHS Compliant Application Solid-state overload relay
UPC 662643902808

Packages

1 - UNIT - 1