Abbotsford
SIE3RB30261NB0

SIEMENS CANADA LTD 3RB3026-1NB0 O/L RELAY ELEC .32-1.25AS0 CL 10E CONT MNT SCREW

Price $220.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RB3026-1NB0

Description

Overload relay 0.32...1.25 A Electronic For motor protection Size S0, Class 10E Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Electronic Overload Relay Type Manual-Automatic-Reset
Contact Rating B600 / R300 Contact Configuration 1 NO, 1 NC
Amperage Rating 0.32 - 1.25 A Terminal Type Screw
Temperature Rating -25 to 60 °C Environmental Conditions 80 to 40 C
Standards RoHS Compliant Application Solid-state overload relay
UPC 662643902846

Packages

1 - UNIT - 1