Abbotsford
SIE3RB30261NE0

SIEMENS 3RB3026-1NE0 O/L RELAY ELEC .32-1.25AS0 CL 10E CONT MNT SPR

Price $220.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RB3026-1NE0

Description

SIRIUS Solid-state overload relay. Overload, phase failure and unbalance protection. Internal power supply. Auxiliary contacts 1NO-1NC. Manual and automatic reset. Switch position indicator. Test function and self-monitoring. Spring-loaded terminal. Designed for mounting onto contactors. IP20 protection class. Operating temperature -25 to 60°C.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Electronic Overload Relay Type Manual-Automatic-Reset
Class Class 10E Voltage Rating 690 V
Power Rating 0.18 - 0.75 kW Contact Configuration 1 NO, 1 NC
Number of Poles 3 Amperage Rating 0.32 - 1.25 A
Frequency Rating 50/60 Hz Terminal Type Spring Loaded Terminal
Frame Size S0 Display Slide Switch
Dimensions 45 mm W x 85 mm D x 109 mm H Temperature Rating -25 to 60 °C
Standards CCC Certified, CE Certified, CSA Certified, RoHS Compliant, UL Listed UPC 662643902853

Packages

1 - UNIT - 1