Abbotsford
SIE3RB30261RB0

SIEMENS CANADA LTD 3RB3026-1RB0 O/L RELAY ELEC .1-.4A S0CL 10E CONT MNT SCREW

Price $220.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RB3026-1RB0

Description

Overload relay 0.1...0.4 A Electronic For motor protection Size S0, Class 10E Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Electronic Overload Relay Type Manual-Automatic-Reset
Class Class 10E Contact Configuration 1 NO, 1 NC
Number of Poles 3 Amperage Rating 0.1 - 0.4 A
Terminal Type Screw Frame Size S0
Mounting Direct Temperature Rating -25 to 60 °C
Standards RoHS Compliant Application Solid-state overload relay
UPC 662643902907

Packages

1 - UNIT - 1