Abbotsford
SIE3RB30262NE0

SIEMENS 3RB3026-2NE0 O/L RELAY ELEC .32-1.25AS0 CL20 CONT MNT SPR TYP

Price $258.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RB3026-2NE0

Description

Overload relay 0.32...1.25 A Electronic For motor protection Size S0, Class 20 Contactor mounting Main circuit: Spring-type terminal Auxiliary circuit: Spring-type terminal Manual-Automatic-Reset

Specifications

Brand Name Siemens Sub Brand Overload Relays
Item Name Electronic Overload Relay Type Manual-Automatic-Reset
Class Class 20E Voltage Rating 690 V
Power Rating 0.18 - 0.75 kW Contact Configuration 1 NO, 1 NC
Number of Poles 3 Amperage Rating 0.32 - 1.25 A
Frequency Rating 50/60 Hz Terminal Type Spring Loaded Terminal
Frame Size S0 Display Slide Switch
Dimensions 45 mm W x 85 mm D x 109 mm H Temperature Rating -25 to 60 °C
Standards CCC Certified, CE Certified, CSA Certified, RoHS Compliant, UL Listed UPC 662643902976

Packages

1 - UNIT - 1